This product may not be available in all locations.
2
more
Contactor, 90A, 600VAC, NEMA Size 3, 120VAC, Coil, 3P, 3PH, 50HP
Item #:
56690
Cat #:
8502SEO2V02S
UPC:
785901788218
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 90 Amp, 600 Volt AC, NEMA Size 3, 120 Volt AC, Coil, 3-Pole, 3-Phase, 50 Horse Power, Open
Overview
Contactor, 90 Amp, 600 Volt AC, NEMA Size 3, 120 Volt AC, Coil, 3-Pole, 3-Phase, 50 Horse Power, Open
Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 3 pole NEMA Size 3 non-reversing contactor has a 90 ampere rating. Three phase NEMA Size 3 contactors have 25 HP at 200, 30 HP at 230 VAC and 50 HP at 460 and 575 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse. These contactors are available with replaceable coils in a wide variety of voltages. This contactor has a 110/120 VAC 50/60 Hz coil that is wired for separate control. This NEMA contactor is an open device without an enclosure. This contactor is 7.09 inches tall, 5.47 inches wide and 6.50 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA contactors are UL listed and CSA certified.
Also known as: 785901788218, 8502SEO2V02S
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor |
Amps: | 90 |
Size: | 3 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Contactor |
Size: | 3 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 90 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)