This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size H, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
Overview
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size H, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
EC Freedom Series Starters utilize an Interchangeable Heater Pack Overload Relay which allows increased flexibility. Starters are available to cover 3-phase motors with fractional horsepower ratings up to 900 hp at 480V.
Also known as: 782113971124, AE16HNS0AB
Specifications
Family / Style: | Freedom |
Type: | Contactor |
Family / Style: | Freedom |
Type: | Contactor |
Customer Reviews
No reviews for this product
(0)