This product may not be available in all locations.
Starter, Freedom, Full Voltage Non-Reversing, Size 0, 18A 480VAC"
Item #:
184800
Cat #:
AN16BN0CC
UPC:
782113971582
Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, NEMA Size 0, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Overview
18 Amp, NEMA Size 0, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782113971582, AN16BN0CC
Specifications
Family / Style: | Freedom |
Phase: | 3 |
Poles: | 3 |
Type: | Thermal Overload, NEMA, Starter, Non-Reversing |
Amps: | 18 |
Volts AC Control: | 480 |
Family / Style: | Freedom |
Poles: | 3 |
Amps: | 18 |
Phase: | 3 |
Type: | Thermal Overload, NEMA, Starter, Non-Reversing |
Volts AC Control: | 480 |
Customer Reviews
No reviews for this product
(0)