STARTER

Item #: 834233
Cat #: CR306A024
UPC: 783166353158
Sign In or Register to view pricing and more.
Documents & Guides
General Electric Control Products. Nema Power Devices. Starter A0243158

Overview

General Electric Control Products. Nema Power Devices. Starter A0243158
Also known as: 783166353158, CR306A024

Specifications

Phase: 3
Poles: 3
Volts AC Control: 24
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Amps: 9
Size: 00
Phase: 3
Volts AC Control: 24
Type: Motor Starter
Volts AC: 600
Size: 00
Poles: 3
Mounting: Surface
Family / Style: CR306
Amps: 9

Customer Reviews

No reviews for this product
(0)