Starter, 27A, Full Voltage, Non-Reversing, Size 1, 120/110VAC Coil

Item #: 59788
Cat #: A200M1CAC
UPC: 786678231167
Sign In or Register to view pricing and more.
NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 1, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control

Overview

NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 1, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control
Also known as: 786678231167, A200M1CAC

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Type: Starter
Mounting: Surface
Amps: 27
Volts AC: 600
Volts AC Control: 120
Poles: 3
Type: Starter
Amps: 27
Phase: 3
Size: 1
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)