This product may not be available in all locations.
2
more
Starter, Size 1, 27A, 600VAC, 120VAC Coil, Non-Reversing, 3P, Open
Item #:
56395
Cat #:
8536SCO3V02S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Overview
Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Type S magnetic starters are used for full-voltage starting and stopping of AC squirrel cage motors. Class 8536 Type S magnetic starters utilize a Class 8502 contactor design with direct mounted overload protection.
Also known as: 8536SCO3V02S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Horsepower: | 10 |
Size: | 1 |
Mounting: | Surface |
Amps: | 27 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Size: | 1 |
Amps: | 27 |
Standards: | California Proposition 65 |
Phase: | 3 |
Horsepower: | 10 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)