STARTER 600VAC

Item #: 470886
Cat #: 8536SDO2V08
UPC: 785901341864
Sign In or Register to view pricing and more.
Documents & Guides
SQD 8536SDO2V08 STARTER 600VAC

Overview

SQD 8536SDO2V08 STARTER 600VAC
Also known as: 785901341864, 8536SDO2V08

Specifications

Type: Starter
Size: 2
Standards: California Proposition 65
Type: Starter
Standards: California Proposition 65
Size: 2

Customer Reviews

No reviews for this product
(0)