NEMA Size 2 Open Motor Starters

109 Found
Allen-Bradley

Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 2

Item #: 77280
CAT #: 509-COD
UPC: 662072326701
Sign In or Register to view pricing and more.
Square D

Starter, Size 2, 45A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

Item #: 342687
CAT #: 8536SDO1V02H30S
UPC: 785901807094
Sign In or Register to view pricing and more.
Square D

Starter, Size 2, 45A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P, Thermal Overload

Item #: 53594
CAT #: 8536SDO1V02S
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 2, 9-45FLA

Item #: 76617
CAT #: 509-COD-A2J
UPC: 662468571791
Sign In or Register to view pricing and more.
Eaton

Starter, 45A, Size 6, 3P, Thermal Overload, 120VAC Coil, Open

Item #: 90025
CAT #: A200M2CAC
UPC: 786678231211
Sign In or Register to view pricing and more.
ABB

Starter, Magnetic, Size 2, 3PH, 120VAC Coil, 600VAC, 45A, Open

Item #: 21899
CAT #: CR306D002
UPC: 783166358689
Sign In or Register to view pricing and more.
Allen-Bradley

FULL VOLTAGE

Item #: 348461
CAT #: 509-COB-A2J
UPC: 662468600040
Sign In or Register to view pricing and more.
ABB

Starter, Magnetic, Size 2, 3PH, 480VAC Coil, 600VAC, 45A, Open

Item #: 274650
CAT #: CR306D004
UPC: 783166359075
Sign In or Register to view pricing and more.
Siemens

Starter,fvnr Sz2,13-52amps,open,120/240v

Item #: 326672
CAT #: 14FUF32AA
UPC: 783087817906
Sign In or Register to view pricing and more.
Eaton

Starter, 45A, Size 2, 3P, Thermal Overload, 120VAC Coil, Open

Item #: 91960
CAT #: AN16GN0AB
UPC: 782113971841
Sign In or Register to view pricing and more.
Square D

Starter, Size 2, 45A, 600VAC, 480VAC Coil, Non-Reversing, 3P, Thermal Overloads

Item #: 258393
CAT #: 8536SDO1V06
UPC:
Sign In or Register to view pricing and more.
Eaton

Starter, 45A, Size 2, 3P, Electronic Overload, 120VAC Coil, Open

Item #: 527031
CAT #: AN19GN0A5E045
UPC: 786685415420
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA FULL VOLTAGE

Item #: 576831
CAT #: 509-COD-A2J-90
UPC: 662074690862
Sign In or Register to view pricing and more.
Allen-Bradley

FULL VOLTAGE

Item #: 77346
CAT #: 509-COA
UPC: 662072326688
Sign In or Register to view pricing and more.
Square D

Starter, Size 2, 45A, 600VAC, 480VAC Coil, Non-Reversing, 3P

Item #: 258441
CAT #: 8536SDO1V06S
UPC: 785901622826
Sign In or Register to view pricing and more.
Square D

Starter, Size 2, 45A, 600VAC, 480VAC Coil, Non-Reversing, 3P

Item #: 258433
CAT #: 8536SDO1V06H30
UPC: 785901807117
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 2

Starter, Full Voltage, NEMA Size 2, 120 Volt AC Coil, Eutectic Alloy, Overload Relay, requires Heaters, Not Supplied, Open
Item #: 77280
CAT #: 509-COD
UPC: 662072326701
Sign In or Register to view pricing and more.
Square D

Starter, Size 2, 45A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

Starter, Size 2, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads
Item #: 342687
CAT #: 8536SDO1V02H30S
UPC: 785901807094
Sign In or Register to view pricing and more.
Square D

Starter, Size 2, 45A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P, Thermal Overload

Starter, Size 2, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Item #: 53594
CAT #: 8536SDO1V02S
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 2, 9-45FLA

Starter, Full Voltage, NEMA Size 2, 120 Volt AC Coil, Solid State Overload Relay, 9 - 45 FLA, Open
Item #: 76617
CAT #: 509-COD-A2J
UPC: 662468571791
Sign In or Register to view pricing and more.
Eaton

Starter, 45A, Size 6, 3P, Thermal Overload, 120VAC Coil, Open

45 Amp, NEMA Size 6, Non-Reversing Starter, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 120/110 Volt AC Coil
Item #: 90025
CAT #: A200M2CAC
UPC: 786678231211
Sign In or Register to view pricing and more.
ABB

Starter, Magnetic, Size 2, 3PH, 120VAC Coil, 600VAC, 45A, Open

Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open
Item #: 21899
CAT #: CR306D002
UPC: 783166358689
Sign In or Register to view pricing and more.
Allen-Bradley

FULL VOLTAGE

AB 509-COB-A2J FULL VOLTAGE
Item #: 348461
CAT #: 509-COB-A2J
UPC: 662468600040
Sign In or Register to view pricing and more.
ABB

Starter, Magnetic, Size 2, 3PH, 480VAC Coil, 600VAC, 45A, Open

Starter, Magnetic, NEMA Size 2, 3-Phase, 480 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open
Item #: 274650
CAT #: CR306D004
UPC: 783166359075
Sign In or Register to view pricing and more.
Siemens

Starter,fvnr Sz2,13-52amps,open,120/240v

Starter,fvnr Sz2,13-52amps,open,120/240v
Item #: 326672
CAT #: 14FUF32AA
UPC: 783087817906
Sign In or Register to view pricing and more.
Eaton

Starter, 45A, Size 2, 3P, Thermal Overload, 120VAC Coil, Open

45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Item #: 91960
CAT #: AN16GN0AB
UPC: 782113971841
Sign In or Register to view pricing and more.
Square D

Starter, Size 2, 45A, 600VAC, 480VAC Coil, Non-Reversing, 3P, Thermal Overloads

Starter, Size 2, 45 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads
Item #: 258393
CAT #: 8536SDO1V06
UPC:
Sign In or Register to view pricing and more.
Eaton

Starter, 45A, Size 2, 3P, Electronic Overload, 120VAC Coil, Open

45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 9 - 45A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Item #: 527031
CAT #: AN19GN0A5E045
UPC: 786685415420
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA FULL VOLTAGE

AB 509-COD-A2J-90 NEMA FULL VOLTAGE NON-REVERSING STARTER
Item #: 576831
CAT #: 509-COD-A2J-90
UPC: 662074690862
Sign In or Register to view pricing and more.
Allen-Bradley

FULL VOLTAGE

AB 509-COA FULL VOLTAGE
Item #: 77346
CAT #: 509-COA
UPC: 662072326688
Sign In or Register to view pricing and more.
Square D

Starter, Size 2, 45A, 600VAC, 480VAC Coil, Non-Reversing, 3P

Starter, Size 2, 45 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads, Separate Control Circuit
Item #: 258441
CAT #: 8536SDO1V06S
UPC: 785901622826
Sign In or Register to view pricing and more.
Square D

Starter, Size 2, 45A, 600VAC, 480VAC Coil, Non-Reversing, 3P

Starter, Size 2, 45 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Solid State, Motor Logic, Overload, Class 10/20
Item #: 258433
CAT #: 8536SDO1V06H30
UPC: 785901807117
Sign In or Register to view pricing and more.
Page 1 of 7
109 Items found