NEMA Full Voltage Non-reversing Starter

Item #: 1181836
Cat #: AN19KN0C5E100
UPC: 786685415567
Sign In or Register to view pricing and more.
Documents & Guides
C-H AN19KN0C5E100 STARTER

Overview

C-H AN19KN0C5E100 STARTER
NEMA Non-Reversing Freedom Series Starter NEMA Non-Reversing Freedom Series Starter, With C440 EOLR Standard Feature set, SEL Reset, SEL Class (10A, 10, 20, 30), 480V/60 Hz or 440V/50 Hz coil,
Also known as: 786685415567, AN19KN0C5E100

Specifications

Family / Style: Freedom
Type: Open
Size: 3
Family / Style: Freedom
Size: 3
Type: Open

Customer Reviews

No reviews for this product
(0)