false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

We are excited to announce the opening of a fully stocked counter at our Avon, OH branch (recently relocated from Elyria, OH). Drop by and see the new space and product at 1220 Moore Road, Suite H!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Eaton W+200M3CFC Starter, 90A, Size 3, 3P, Electronic Overload, 120VAC Coil, Open

Mfr Number: W+200M3CFC
Rexel Part Number: 673374
UPC: 786685879727

Product Description

Available in select areas

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121521
Amps
90
Family / Style
Advantage
IP/NEMA Rating
Open
Mounting
Surface
Phase
3
Poles
3
Size
3
Type
Starter
Volts AC
600
Volts AC Control
120

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection