Starter, Magnetic, Size 3, 3PH, 120VAC Coil, 600VAC, 90A, Open

Item #: 681822
Cat #: CR306E002AHA
UPC: 783166360613
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 3, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 90 Amp Rated, Open, with Auxiliary Contacts

Overview

Starter, Magnetic, NEMA Size 3, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 90 Amp Rated, Open, with Auxiliary Contacts
Also known as: 783166360613, CR306E002AHA

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Amps: 90
Size: 3
Volts AC: 600
Volts AC Control: 120
Poles: 3
Type: Motor Starter
Amps: 90
Volts AC: 600
Phase: 3
Mounting: Surface
Family / Style: CR306
Size: 3

Customer Reviews

No reviews for this product
(0)