This product may not be available in all locations.
Starter, 135A, Size 4, 3P, Thermal Overload, 110/120VAC Coil, Open
Item #:
635398
Cat #:
A200M4CACD
UPC:
786678007205
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 4, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control, Ambient Compensated Overload Relay With Auto-reset
Overview
NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 4, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control, Ambient Compensated Overload Relay With Auto-reset
Also known as: 786678007205, A200M4CACD
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Amps: | 135 |
Poles: | 3 |
Type: | Starter |
Size: | 4 |
Mounting: | Surface |
Volts AC: | 600 |
Volts AC Control: | 120 |
Amps: | 135 |
Type: | Starter |
Mounting: | Surface |
Phase: | 3 |
Poles: | 3 |
Size: | 4 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)