NEMA Full Voltage Non-reversing Starter

Item #: 106298
Cat #: AN16NN0A
UPC: 782113604114
Sign In or Register to view pricing and more.
NEMA 135 Amp, Size 4, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil ***Heater Pack required for Overload Protection***

Overview

NEMA 135 Amp, Size 4, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil ***Heater Pack required for Overload Protection***
Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.
Also known as: 782113604114, AN16NN0A, size 4 contactor

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Amps: 135
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Size: 4
Volts AC Control: 120
Phase: 3
Poles: 3
Size: 4
Family / Style: Freedom
Amps: 135
Type: Thermal Overload, NEMA, Starter, Non-Reversing

Customer Reviews

No reviews for this product
(0)