STARTER 600VAC

Item #: 340851
Cat #: 8536SFO1V03H30
UPC: 785901811459
Sign In or Register to view pricing and more.
SQD 8536SFO1V03H30 STARTER 600VAC

Overview

SQD 8536SFO1V03H30 STARTER 600VAC
Also known as: 785901811459, 8536SFO1V03H30

Specifications

Phase: 3
Poles: 3
Type: Starter
Size: 4
Standards: California Proposition 65
Phase: 3
Type: Starter
Standards: California Proposition 65
Poles: 3
Size: 4

Customer Reviews

No reviews for this product
(0)