Starter, Size 4, 135A, 600VAC, 208VAC Coil, Non-Reversing, Open, 3P

Item #: 259675
Cat #: 8536SFO1V06
UPC: 785901832539
Sign In or Register to view pricing and more.
Starter, Size 4, 135 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads

Overview

Starter, Size 4, 135 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Also known as: 785901832539, 8536SFO1V06

Specifications

Phase: 3
Amps: 135
Poles: 3
Type: NEMA, Starter, Non-Reversing
Size: 4
Mounting: Surface
Volts AC Control: 208
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Poles: 3
Size: 4
Volts AC Control: 208
Standards: California Proposition 65
Amps: 135
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)