NEMA Size 4 Open Motor Starters

40 Found
Square D

Starter, Size 4, 135A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

Item #: 321372
CAT #: 8536SFO1V02H30S
UPC: 785901811442
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Non-reversing Starter

Item #: 106298
CAT #: AN16NN0A
UPC: 782113604114
Sign In or Register to view pricing and more.
Square D

Starter, Size 4, 135A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

Item #: 22353
CAT #: 8536SFO1V02S
UPC: 78590183323
Sign In or Register to view pricing and more.
Siemens

STARTER,FVNR

Item #: 578042
CAT #: 14JUH32AA
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Full Voltage, 120VAC Coil, Eutectic Alloy Relay, NEMA Size 4

Item #: 68509
CAT #: 509-EOD
UPC: 781180218736
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Size 4, 115-120VAC,Coil, Open, with E1 Plus Overload Relay

Item #: 77388
CAT #: 509-EOD-A2M
UPC: 662468575751
Sign In or Register to view pricing and more.
Allen-Bradley

FULL VOLTAGE

Item #: 199204
CAT #: 509-EOA
UPC: 781180218675
Sign In or Register to view pricing and more.
Allen-Bradley

FULL VOLTAGE

Item #: 330522
CAT #: 509-EOA-A2M
UPC: 662468844291
Sign In or Register to view pricing and more.
ABB

Starter, Magnetic, Size 4, 3PH, 115/120VAC Coil, 600VAC, 135A, Open

Item #: 274706
CAT #: CR306F002
UPC: 783166361672
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Non-reversing Starter

Item #: 577936
CAT #: A200M4CX
UPC: 786678007236
Sign In or Register to view pricing and more.
Eaton

Starter, 135A, Size 4, 3P, Thermal Overload, 110/120VAC Coil, Open

Item #: 333809
CAT #: A200M4CAC
UPC: 786678007199
Sign In or Register to view pricing and more.
ABB

Starter, Magnetic, Size 4, 3PH, 480VAC Coil, 600VAC, 135A, Open

Item #: 274714
CAT #: CR306F004
UPC: 783166361979
Sign In or Register to view pricing and more.
Square D

Starter, Size 4, 135A, 600VAC, 208VAC Coil, Non-Reversing, Open, 3P

Item #: 259675
CAT #: 8536SFO1V06
UPC: 785901832539
Sign In or Register to view pricing and more.
Square D

8536SFO1V06H30

Item #: 260124
CAT #: 8536SFO1V06H30
UPC: 785901811466
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Non-reversing Starter

Item #: 538518
CAT #: AN19NN0A5E140
UPC: 786685575117
Sign In or Register to view pricing and more.
Siemens

STARTER,FVNR

Item #: 448426
CAT #: 14JUH32AF
UPC: 783087950146
Sign In or Register to view pricing and more.
Square D

Starter, Size 4, 135A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

Starter, Size 4, 135 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads
Item #: 321372
CAT #: 8536SFO1V02H30S
UPC: 785901811442
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Non-reversing Starter

NEMA 135 Amp, Size 4, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil ***Heater Pack required for Overload Protection***
Item #: 106298
CAT #: AN16NN0A
UPC: 782113604114
Sign In or Register to view pricing and more.
Square D

Starter, Size 4, 135A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

Starter, Size 4, 135 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Item #: 22353
CAT #: 8536SFO1V02S
UPC: 78590183323
Sign In or Register to view pricing and more.
Siemens

STARTER,FVNR

FUR 14JUH32AA STARTER,FVNR SZ4,50-200AMPS,OPEN,120/240
Item #: 578042
CAT #: 14JUH32AA
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Full Voltage, 120VAC Coil, Eutectic Alloy Relay, NEMA Size 4

Starter, Full Voltage, NEMA Size 4, 135 Amp, 120 Volt AC Coil, Eutectic Alloy, Overload Relay, requires Heaters, Not Supplied, Open
Item #: 68509
CAT #: 509-EOD
UPC: 781180218736
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Size 4, 115-120VAC,Coil, Open, with E1 Plus Overload Relay

Starter, Non-Reversing, Size 4, 135 Amp, 600 Volt AC, 115 - 120 Volt AC Coil, 60Hz,Open, with E1 Plus, Solid-State Overload Relay
Item #: 77388
CAT #: 509-EOD-A2M
UPC: 662468575751
Sign In or Register to view pricing and more.
Allen-Bradley

FULL VOLTAGE

AB 509-EOA FULL VOLTAGE
Item #: 199204
CAT #: 509-EOA
UPC: 781180218675
Sign In or Register to view pricing and more.
Allen-Bradley

FULL VOLTAGE

AB 509-EOA-A2M FULL VOLTAGE
Item #: 330522
CAT #: 509-EOA-A2M
UPC: 662468844291
Sign In or Register to view pricing and more.
ABB

Starter, Magnetic, Size 4, 3PH, 115/120VAC Coil, 600VAC, 135A, Open

Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open
Item #: 274706
CAT #: CR306F002
UPC: 783166361672
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Non-reversing Starter

NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 4, 3-pole,interchangeable Heater Overload Relay, 480 Vac/ 60 Hz Coil
Item #: 577936
CAT #: A200M4CX
UPC: 786678007236
Sign In or Register to view pricing and more.
Eaton

Starter, 135A, Size 4, 3P, Thermal Overload, 110/120VAC Coil, Open

NEMA, Full Voltage, Non-Reversing Starter, A200, 3-Phase, Magnetic, Size 4, 3-Pole, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control
Item #: 333809
CAT #: A200M4CAC
UPC: 786678007199
Sign In or Register to view pricing and more.
ABB

Starter, Magnetic, Size 4, 3PH, 480VAC Coil, 600VAC, 135A, Open

Starter, Magnetic, NEMA Size 4, 3-Phase, 480 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open
Item #: 274714
CAT #: CR306F004
UPC: 783166361979
Sign In or Register to view pricing and more.
Square D

Starter, Size 4, 135A, 600VAC, 208VAC Coil, Non-Reversing, Open, 3P

Starter, Size 4, 135 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Item #: 259675
CAT #: 8536SFO1V06
UPC: 785901832539
Sign In or Register to view pricing and more.
Square D

8536SFO1V06H30

SQD 8536SFO1V06H30
Item #: 260124
CAT #: 8536SFO1V06H30
UPC: 785901811466
Sign In or Register to view pricing and more.
Eaton

NEMA Full Voltage Non-reversing Starter

120 Vac coil, 28–140A overload, NEMA Size 4
Item #: 538518
CAT #: AN19NN0A5E140
UPC: 786685575117
Sign In or Register to view pricing and more.
Siemens

STARTER,FVNR

FUR 14JUH32AF STARTER,FVNR
Item #: 448426
CAT #: 14JUH32AF
UPC: 783087950146
Sign In or Register to view pricing and more.
Page 1 of 3
40 Items found