Starter, Size 5, 270A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P

Item #: 169248
Cat #: 8536SGO1V02S
UPC: 785901854821
Sign In or Register to view pricing and more.
Starter, Size 5, 270 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads

Overview

Starter, Size 5, 270 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 5 non-reversing starter has a 270 ampere rating. This NEMA Size 5 motor starter has 3 phase ratings of 75 HP at 200 VAC, 100 HP at 230 VAC and 200 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 10 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 17.56 inches tall, 8.56 inches wide and 8.75 inches deep. A wide variety of accessories are available for Type S starters. Type S NEMA starters are UL listed and CSA certified.
Also known as: 785901854821, 8536SGO1V02S

Specifications

Volts AC Control: 120
Phase: 3
Amps: 270
Poles: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Size: 5
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Amps: 270
Type: NEMA, Starter, Non-Reversing
Size: 5
Standards: California Proposition 65
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)