SQD 8536SG01V06 480V STARTER

Item #: 407800
Cat #: 8536SGO1V06
UPC:
Sign In or Register to view pricing and more.
SQD 8536SG01V06 480V STARTER

Overview

SQD 8536SG01V06 480V STARTER
Also known as: 8536SGO1V06

Specifications

Phase: 3
Amps: 270
Poles: 3
Horsepower: 75, 100, 200
Mounting: Surface
Size: 5
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 270
Horsepower: 75, 100, 200
Size: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)