This product may not be available in all locations.
STARTER 600VAC 270AMP NEMA +OPTIONS *** Discontinued ***
Item #:
292656
Cat #:
8536SGO1V07
UPC:
785901609094
Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 600VAC 270AMP NEMA +OPTIONS,270 A,3 phases,3-Pole,5,600 V AC,600VAC@60Hz - 550VAC@50Hz,75HP@200VAC - 100HP@230VAC - 200HP@460/575VAC,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,not rated (open device),starter *** Discontinued ***
Overview
Square D,STARTER 600VAC 270AMP NEMA +OPTIONS,270 A,3 phases,3-Pole,5,600 V AC,600VAC@60Hz - 550VAC@50Hz,75HP@200VAC - 100HP@230VAC - 200HP@460/575VAC,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,not rated (open device),starter *** Discontinued ***
Also known as: 785901609094, 8536SGO1V07
Specifications
Type: | Starter |
Size: | 5 |
Standards: | California Proposition 65 |
Type: | Starter |
Standards: | California Proposition 65 |
Size: | 5 |
Customer Reviews
No reviews for this product
(0)