This product may not be available in all locations.
NEMA Motor Starter, 540A, 110/120VAC Coil, 3P, A200 Series,
Item #:
216123
Cat #:
A200M6CAC
UPC:
786678214566
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 540 Amp, Three-pole, Size 6, 150 Horse Power at 208VAC, 200 Horse Power at 240VAC, 400 Horse Power at 480/600VAC, A200 series, Wired for Separate Control
Overview
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 540 Amp, Three-pole, Size 6, 150 Horse Power at 208VAC, 200 Horse Power at 240VAC, 400 Horse Power at 480/600VAC, A200 series, Wired for Separate Control
Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.
Also known as: 786678214566, A200M6CAC
Specifications
Size: | 6 |
IP/NEMA Rating: | IP00 |
Amps: | 540 |
Size: | 6 |
Amps: | 540 |
IP/NEMA Rating: | IP00 |
Customer Reviews
No reviews for this product
(0)