Starter, Reversing, NEMA Size 2, 45A, 120VAC Coil, Open

Item #: 76927
Cat #: 505-COD
UPC: 662072326534
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Reversing, NEMA Size 2, 45 Amp, 120 Volt AC, Coil, Open

Overview

Starter, Reversing, NEMA Size 2, 45 Amp, 120 Volt AC, Coil, Open
The Allen-Bradley® NEMA starter portfolio provides a wide variety of options to match your heavy-duty, industrial type application needs. Renowned for rugged construction, more dependable performance and long electrical life, our NEMA starters offer optimal flexibility and ease of installation. These rugged solutions are designed for full-voltage starting of polyphase squirrel-cage motors to provide constant horsepower, constant torque or variable torque.
Also known as: 662072326534, 505-COD

Specifications

Type: Reversing, Starter, Full Voltage
Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
Size: 2
Type: Reversing, Starter, Full Voltage
Poles: 3
Mounting: Surface
Phase: 3
Amps: 45
Size: 2

Customer Reviews

No reviews for this product
(0)