Reversing power base, TeSys Ultra, 3P, 12A/690V, coil 110-240V AC/DC

Item #: 270736
Cat #: LU2B12FU
UPC: 785901202547
Sign In or Register to view pricing and more.
Reversing power base, TeSys Ultra, 3P, 12A/690V, coil 110 - 240 Volt AC/DC

Overview

Reversing power base, TeSys Ultra, 3P, 12A/690V, coil 110 - 240 Volt AC/DC
TeSys U standard reversing power base, 3 poles (3NO), rated 12A/690V, to be completed with a control unit LUC to form a TeSys U reversing starter controller, for 3-phase motor applications up to 5.5kW@400V. Base composed of power contacts, control coil, rotary handle, with a modular design for additional modules to form a "all in one" reversing starter controller with basic or advanced protection and control functions. It is equipped with a reverser module LU2MB0FU to be supplied with 110-240V AC / 110-220V DC, auxiliary signaling contacts (1NO+1NC), a control terminal block, blanking shutters covering the empty cavities. It provides a high breaking capacity Icu 50kA@400V, start-stop control guaranteed for 3600 cycles/hour. Very compact (45mm width), DIN-rail mounting and screw fixing, with a padlockable rotary handle. Certified when used in conjunction with a LUC control unit (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901202547, LU2B12FU

Specifications

Volts AC: 690
Poles: 3
Mounting: DIN Rail
Amps: 12
Standards: California Proposition 65
Volts AC Control Range: 110 - 240
Volts DC Control Range: 110 - 240
Volts AC: 690
Mounting: DIN Rail
Standards: California Proposition 65
Volts DC Control Range: 110 - 240
Poles: 3
Amps: 12
Volts AC Control Range: 110 - 240

Customer Reviews

No reviews for this product
(0)