NEMA Full Voltage Non-reversing Starter

Item #: 742152
Cat #: AN19AN0A5E005
UPC: 786685414232
Sign In or Register to view pricing and more.
NEMA, 9 Amp, Size 00, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 1 - 5A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

NEMA, 9 Amp, Size 00, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 1 - 5A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 786685414232, AN19AN0A5E005, contactor

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Poles: 3
Amps: 9
Amps Range: 1 - 5
Volts AC Control: 120
Phase: 3
Poles: 3
Amps Range: 1 - 5
Family / Style: Freedom
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Amps: 9

Customer Reviews

No reviews for this product
(0)