NEMA motor starter, Type S, nonreversing, Size 00, 9A, 2 HP at 460VAC

Item #: 260091
Cat #: 8536SAO12V02H30S
UPC: 785901039679
Sign In or Register to view pricing and more.
NEMA motor starter, Type S, nonreversing, Size 00, 9A, 2 HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open

Overview

NEMA motor starter, Type S, nonreversing, Size 00, 9A, 2 HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 00 non-reversing starter has an 9 ampere rating. This NEMA Size 00 motor starter has 3 phase ratings of 1.5 HP at 220 and 230 VAC and 2 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 3A to 9A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 6.77 inches tall, 3.50 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901039679, 8536SAO12V02H30S

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC: 600
Amps: 9
Size: 00
Standards: California Proposition 65
Amps Range: 1.500 - 4.500
Volts AC Control: 120
Poles: 3
Mounting: Surface
Amps: 9
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Volts AC: 600
Size: 00
Amps Range: 1.500 - 4.500

Customer Reviews

No reviews for this product
(0)