Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 2

Item #: 77280
Cat #: 509-COD
UPC: 662072326701
Sign In or Register to view pricing and more.
Starter, Full Voltage, NEMA Size 2, 120 Volt AC Coil, Eutectic Alloy, Overload Relay, requires Heaters, Not Supplied, Open

Overview

Starter, Full Voltage, NEMA Size 2, 120 Volt AC Coil, Eutectic Alloy, Overload Relay, requires Heaters, Not Supplied, Open
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-COD from Rockwell Automation® is a NEMA enclosed non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072326701, 509-COD

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
Volts AC: 600
Size: 2
Volts AC Control: 120
Poles: 3
Mounting: Surface
Size: 2
Phase: 3
Amps: 45
Volts AC: 600

Customer Reviews

No reviews for this product
(0)