Starter, Full Voltage, Size 5, 270A, 460/480VAC Coil, 200HP, Open

Item #: 1177020
Cat #: CR306G004LTH
UPC: 783175131488
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Full Voltage, Size 5, 270 Amp, 460/480 Volt AC Coil, 200 Horse Power, Open

Overview

Starter, Full Voltage, Size 5, 270 Amp, 460/480 Volt AC Coil, 200 Horse Power, Open
Also known as: 783175131488, CR306G004LTH

Specifications

Phase: 3
Amps: 270
Poles: 3
Type: Starter, Full Voltage
Mounting: Surface
Size: 5
Family / Style: CR306
Volts AC: 600
Horsepower: 200
Volts AC Control: 460/480
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: CR306
Horsepower: 200
Amps: 270
Type: Starter, Full Voltage
Size: 5
Volts AC: 600
Volts AC Control: 460/480

Customer Reviews

No reviews for this product
(0)