This product may not be available in all locations.
Starter, Magnetic, Size 5, 3PH, 120VAC Coil, 600VAC, 270A, Open
Item #:
632523
Cat #:
CR306GXQ002BAB
UPC:
783164483758
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 5, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 270 Amp Rated, Open, 130 - 270 Amp Solid State Overload Range, 600 Amp Max., Fuse, 800 Amp Max. Breaker
Overview
Starter, Magnetic, NEMA Size 5, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 270 Amp Rated, Open, 130 - 270 Amp Solid State Overload Range, 600 Amp Max., Fuse, 800 Amp Max. Breaker
Also known as: 783164483758, CR306GXQ002BAB
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Amps: | 270 |
Poles: | 3 |
Mounting: | Surface |
Size: | 5 |
Type: | Motor Starter |
Family / Style: | CR306 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Amps: | 270 |
Mounting: | Surface |
Type: | Motor Starter |
Volts AC: | 600 |
Phase: | 3 |
Poles: | 3 |
Size: | 5 |
Family / Style: | CR306 |
Customer Reviews
No reviews for this product
(0)