270A, Size 5, Full Voltage, Non-Reversing Starter, 120/110VAC Coil

Item #: 469965
Cat #: A200M5CACD
UPC: 782114357149
Sign In or Register to view pricing and more.
Documents & Guides
NEMA, Full Voltage, Non-Reversing Starter, A200, 3-Phase Magnetic, Size 5, 3-Pole, Interchangeable Heater, Ambient Compensated Overload Relay, with Auto Reset, 120/110 Volt AC Coil

Overview

NEMA, Full Voltage, Non-Reversing Starter, A200, 3-Phase Magnetic, Size 5, 3-Pole, Interchangeable Heater, Ambient Compensated Overload Relay, with Auto Reset, 120/110 Volt AC Coil
Also known as: 782114357149, A200M5CACD

Specifications

Volts AC Control: 120
Phase: 3
Amps: 270
Poles: 3
Type: Starter, Non-Reversing
Mounting: Surface
Size: 5
Volts AC: 600
Volts AC Control: 120
Amps: 270
Type: Starter, Non-Reversing
Size: 5
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)