This product may not be available in all locations.
505 NEMA Full Voltage Reversing Starter, Size 1, Open, 110 V 50 Hz,
Item #:
255146
Cat #:
505-BOD-A2G
UPC:
662072589441
Sign In or Register to view pricing and more.
Documents & Guides
505 NEMA Full Voltage Reversing Starter, Size 1, Open, 110 V 50 Hz, 120 V 60 Hz, 3 Ph
Overview
505 NEMA Full Voltage Reversing Starter, Size 1, Open, 110 V 50 Hz, 120 V 60 Hz, 3 Ph
Allen-Bradley® Bulletin 505 NEMA enclosed non-combination reversing starters offer a compact design, ideal when space is at a premium. These reversing starters provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 505-BOD-A2G from Rockwell Automation® is a size 1 NEMA enclosed reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072589441, 505-BOD-A2G
Specifications
Type: | Reversing Starters |
Type: | Reversing Starters |
Customer Reviews
No reviews for this product
(0)