This product may not be available in all locations.
Starter, Open, Size 00, Reversing, 600VAC, 9A, 120VAC Coil
Item #:
34868
Cat #:
505-TOD-23
UPC:
781180248962
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Open, Size 00, Reversing, Full Voltage, 600 Volt AC, 9 Amp, 120 Volt Coil, No Overload Relay
Overview
Starter, Open, Size 00, Reversing, Full Voltage, 600 Volt AC, 9 Amp, 120 Volt Coil, No Overload Relay
Also known as: 781180248962, 505-TOD-23
Specifications
Volts AC Control: | 120 |
Type: | Reversing, Size 00, Starter |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 9 |
Size: | 00 |
Volts AC Control: | 120 |
Poles: | 3 |
Volts AC: | 600 |
Size: | 00 |
Type: | Reversing, Size 00, Starter |
Mounting: | Surface |
Amps: | 9 |
Customer Reviews
No reviews for this product
(0)