Starter, Open, Size 00, Reversing, 600VAC, 9A, 120VAC Coil

Item #: 34893
Cat #: 505-TOD
UPC: 781180248955
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Open, Size 00, Reversing, Full Voltage, 600 Volt AC, 9 Amp, 120 Volt Coil, Eutectic Alloy, Overload Relay

Overview

Starter, Open, Size 00, Reversing, Full Voltage, 600 Volt AC, 9 Amp, 120 Volt Coil, Eutectic Alloy, Overload Relay
Allen-Bradley® Bulletin 505 NEMA enclosed non-combination reversing starters offer a compact design, ideal when space is at a premium. These reversing starters provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 505-TOD from Rockwell Automation® is a size 00 NEMA enclosed reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180248955, 505-TOD

Specifications

Volts AC Control: 120
Type: Reversing, Size 00, Starter
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 9
Size: 00
Volts AC Control: 120
Poles: 3
Volts AC: 600
Size: 00
Type: Reversing, Size 00, Starter
Mounting: Surface
Amps: 9

Customer Reviews

No reviews for this product
(0)