This product may not be available in all locations.
Starter, NEMA, Size 0, 120VAC Coil, 18A, 3PH, 3P, Open, 600VAC
Item #:
294413
Cat #:
AN56BN0AC
UPC:
782113972480
Sign In or Register to view pricing and more.
Documents & Guides
NEMA, 18 Amp, Size 0, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Overview
NEMA, 18 Amp, Size 0, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113972480, AN56BN0AC
Specifications
Type: | Reversing, Thermal Overload, NEMA, Starter |
Family / Style: | Freedom |
Phase: | 3 |
Volts AC Control: | 110/120 |
Poles: | 3 |
Amps: | 18 |
Mounting: | Surface |
Volts AC: | 600 |
Type: | Reversing, Thermal Overload, NEMA, Starter |
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
Family / Style: | Freedom |
Volts AC Control: | 110/120 |
Amps: | 18 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)