Vacuum Open Motor Starters

10 Found
Allen-Bradley

400 A REVERSING

Item #: 276618
CAT #: 1104C-COD
UPC: 612598464630
Sign In or Register to view pricing and more.
Allen-Bradley

VAC STARTER 400A

Item #: 167742
CAT #: 1109-COD-EEW
UPC: 662074605927
Sign In or Register to view pricing and more.
Allen-Bradley

VAC STARTER 200A

Item #: 483072
CAT #: 1109-BOD-EEJ
UPC: 662074605859
Sign In or Register to view pricing and more.
Allen-Bradley

200 A REVERSING

Item #: 198736
CAT #: 1104C-BOD
UPC: 612598464579
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Vacuum, 600A, Open, 120V Coil, Solid State Overload

Item #: 483073
CAT #: 1109-DOD-EEM
UPC: 662074606016
Sign In or Register to view pricing and more.
Eaton

Non-Reversing Vacuum Starter, 270A, Size 5, 440/480VAC Coil,

Item #: 702497
CAT #: V200M5CU
UPC: 786678000633
Sign In or Register to view pricing and more.
Eaton

Non-Reversing Vacuum Starter, 270A, Size 5, 110/120VAC Coil,

Item #: 635400
CAT #: V200M5CJC
UPC: 786678860879
Sign In or Register to view pricing and more.
Eaton

ETN AV10GN0AB NEMA Vac Non-Reversin

Item #: 1800493
CAT #: AV10GN0AB
UPC: 782113028293
Sign In or Register to view pricing and more.
Allen-Bradley

1104C Reversing Vacuum Contactor, 600A Open Unit, 120V 50/60 Hz Control Voltage

Item #: 1082915
CAT #: 1104C-DOD
UPC: 612598464692
Sign In or Register to view pricing and more.
Square D

VACUUM STARTER

Item #: 451851
CAT #: 8536WGO3V06
UPC: 785901579403
Sign In or Register to view pricing and more.
Allen-Bradley

400 A REVERSING

AB 1104C-COD 400 A REVERSING
Item #: 276618
CAT #: 1104C-COD
UPC: 612598464630
Sign In or Register to view pricing and more.
Allen-Bradley

VAC STARTER 400A

AB 1109-COD-EEW VAC STARTER 400A
Item #: 167742
CAT #: 1109-COD-EEW
UPC: 662074605927
Sign In or Register to view pricing and more.
Allen-Bradley

VAC STARTER 200A

AB 1109-BOD-EEJ VAC STARTER 200A
Item #: 483072
CAT #: 1109-BOD-EEJ
UPC: 662074605859
Sign In or Register to view pricing and more.
Allen-Bradley

200 A REVERSING

AB 1104C-BOD 200 A REVERSING
Item #: 198736
CAT #: 1104C-BOD
UPC: 612598464579
Sign In or Register to view pricing and more.
Allen-Bradley

Starter, Vacuum, 600A, Open, 120V Coil, Solid State Overload

Starter, Vacuum, Non-Reversing, 600A, Open, 120VAC Coil, Solid State Overload, 120-600A
Item #: 483073
CAT #: 1109-DOD-EEM
UPC: 662074606016
Sign In or Register to view pricing and more.
Eaton

Non-Reversing Vacuum Starter, 270A, Size 5, 440/480VAC Coil,

NEMA Non-reversing Vacuum Starter, Size 5, 270 Amp, Maximum Horse Power, 200 At 460/575 Volt AC, 440/480 Volt AC Coil, Separate Control
Item #: 702497
CAT #: V200M5CU
UPC: 786678000633
Sign In or Register to view pricing and more.
Eaton

Non-Reversing Vacuum Starter, 270A, Size 5, 110/120VAC Coil,

NEMA Non-reversing Vacuum Starter, Size 5, 270 Amp, Maximum Horse Power, 75 At 200 Volt AC, 110/120 Volt AC Coil, Separate Control
Item #: 635400
CAT #: V200M5CJC
UPC: 786678860879
Sign In or Register to view pricing and more.
Eaton

ETN AV10GN0AB NEMA Vac Non-Reversin

C-H AV10GN0AB NEMA VAC NON-RE
Item #: 1800493
CAT #: AV10GN0AB
UPC: 782113028293
Sign In or Register to view pricing and more.
Allen-Bradley

1104C Reversing Vacuum Contactor, 600A Open Unit, 120V 50/60 Hz Control Voltage

ALB 1104C-DOD 600 A REVERSING
Item #: 1082915
CAT #: 1104C-DOD
UPC: 612598464692
Sign In or Register to view pricing and more.
Square D

VACUUM STARTER

SQD 8536WGO3V06 VACUUM STARTER
Item #: 451851
CAT #: 8536WGO3V06
UPC: 785901579403
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found