This product has been discontinued.
This product may not be available in all locations.
Combination Starter, 30A, Non-Fusible, NEMA 1, Size 0, 120VAC Coil
Item #:
719241
Cat #:
8538SBG11V02H308S
UPC:
785901624622
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter, 30 Amp, Non-Fusible, NEMA 1, Size 0, 120 Volt AC Coil, 600 Volt AC Rated, with External Reset, Solid State Overload, 1.5 - 4.5 Amp
Overview
Combination Starter, 30 Amp, Non-Fusible, NEMA 1, Size 0, 120 Volt AC Coil, 600 Volt AC Rated, with External Reset, Solid State Overload, 1.5 - 4.5 Amp
Also known as: 785901624622, 8538SBG11V02H308S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Type: | Non-Fusible, Combination Starter |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps Range: | 1.500 - 4.500 |
Volts AC Control: | 120 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Standards: | California Proposition 65 |
Phase: | 3 |
Mounting: | Surface |
Type: | Non-Fusible, Combination Starter |
Volts AC: | 600 |
Amps Range: | 1.500 - 4.500 |
Customer Reviews
No reviews for this product
(0)