Starter, Combination, Non-Fusible Disconnect, Size 0, 120VAC Coil

Item #: 805766
Cat #: 8538SBG11V02H309S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Combination, Non-Fusible Disconnect, Size 0, 120 Volt AC Coil, NEMA 1 Enclosure, Electronic Overload,

Overview

Starter, Combination, Non-Fusible Disconnect, Size 0, 120 Volt AC Coil, NEMA 1 Enclosure, Electronic Overload,
Also known as: 8538SBG11V02H309S

Specifications

Volts AC Control: 120
Type: Combination, Starter, Non-Fusible
Phase: 3
Poles: 3
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts AC Control: 120
Phase: 3
Amps: 18
IP/NEMA Rating: NEMA 1
Type: Combination, Starter, Non-Fusible
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)