COMBO STARTER 600VAC 18A NEMA *** Discontinued ***

Item #: 96440
Cat #: 8538SBW13V02S
UPC: 785901037101
Sign In or Register to view pricing and more.
Square D,STARTER MOTOR CONTROL <1000VAC,0,120Vac@60Hz - 110Vac@50Hz,18 A,3-Phase,3P,5HP@460/575Vac,600 Vac,Box Lug,Fusible Disconnect,NEMA 4/4X,Non-Reversing Combination Starter,S,Stainless Steel - Water tight, Dust tight and Corrosion Resistant (Indoor/Outdoor),Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package *** Discontinued ***

Overview

Square D,STARTER MOTOR CONTROL <1000VAC,0,120Vac@60Hz - 110Vac@50Hz,18 A,3-Phase,3P,5HP@460/575Vac,600 Vac,Box Lug,Fusible Disconnect,NEMA 4/4X,Non-Reversing Combination Starter,S,Stainless Steel - Water tight, Dust tight and Corrosion Resistant (Indoor/Outdoor),Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package *** Discontinued ***
STARTER MOTOR CONTROL <1000VAC
Also known as: 785901037101, 8538SBW13V02S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)