Pump Panel, Size 1, NEMA 3R, 3PH, Breaker Disconnect, 480VAC Coil

Item #: 833903
Cat #: CR340C294CAD1FAL
UPC: 783166864432
Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, Size 1, NEMA 3R Wide, 3-Phase, Breaker Disconnect, Class 10 Overload Relay, 480 Volt AC Coil

Overview

Pump Panel, Size 1, NEMA 3R Wide, 3-Phase, Breaker Disconnect, Class 10 Overload Relay, 480 Volt AC Coil
Also known as: 783166864432, CR340C294CAD1FAL

Specifications

Phase: 3
Type: Pump Panel, Breaker
Size: 1
Volts AC: 600
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Phase: 3
Size: 1
Volts AC Control: 480
Type: Pump Panel, Breaker
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)