Pump Panel, Fused, NEMA Size 1, 10HP, 30A, 3PH, NEMA 3R, Wide

Item #: 977026
Cat #: CR341C044BAA1AA
UPC: 783166401057
Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, Fused, NEMA Size 1, 10 Horse Power, 30 Amp, 480 Volt AC, 3-Phase, NEMA 3R, Wide

Overview

Pump Panel, Fused, NEMA Size 1, 10 Horse Power, 30 Amp, 480 Volt AC, 3-Phase, NEMA 3R, Wide
Also known as: 783166401057, CR341C044BAA1AA

Specifications

Phase: 3
Horsepower: 10
Type: Fused, Pump Panel
Size: 1
Family / Style: CR341
Mounting: Surface
Amps: 30
Volts AC: 600
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Phase: 3
Type: Fused, Pump Panel
Family / Style: CR341
Amps: 30
Volts AC Control: 480
Horsepower: 10
Size: 1
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)