This product may not be available in all locations.
Combination Starter, Breaker Type, NEMA 2, 480 Volts (B), 4/4X - Enclosure Code "C"
Item #:
416257
Cat #:
513-CCB-3-4R-6P-44
UPC:
611320625967
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Combination Starter, 45 Amp, 120 Volt AC Coil, Circuit Breaker Type, NEMA 2, 480 Volts (B), Type 4/4X - Enclosure Code "C"
Overview
NEMA Combination Starter, 45 Amp, 120 Volt AC Coil, Circuit Breaker Type, NEMA 2, 480 Volts (B), Type 4/4X - Enclosure Code "C"
NEMA Combination Starters include across-the-line, reversing, and two-speed operating modes. These starters are flange operated, include 30.5 mm command and indication devices, and are available up to 510 Hp (810 A).
Also known as: 611320625967, 513-CCB-3-4R-6P-44
Specifications
Amps: | 45 |
Type: | Breaker, Pump Panels |
Size: | 2 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Amps: | 45 |
Size: | 2 |
Type: | Breaker, Pump Panels |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)