This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,COMBO STARTER 600VAC 45A NEMA,120Vac@60Hz - 110Vac@50Hz,2,25HP@460/575Vac,3-Phase,3P,45 A,600 Vac,Box Lug,Dust tight and Drip tight (Indoor),Fusible Disconnect,NEMA 12,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package
Overview
Square D,COMBO STARTER 600VAC 45A NEMA,120Vac@60Hz - 110Vac@50Hz,2,25HP@460/575Vac,3-Phase,3P,45 A,600 Vac,Box Lug,Dust tight and Drip tight (Indoor),Fusible Disconnect,NEMA 12,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package
COMBO STARTER 600VAC 45A NEMA
Also known as: 785901021438, 8538SDA44V02S
Specifications
Size: | 2 |
Standards: | California Proposition 65 |
Size: | 2 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)