This product may not be available in all locations.
COMBO STARTER 600VAC 45A NEMA *** Discontinued ***
Item #:
401478
Cat #:
8538SDA46V06
UPC:
785901517924
Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 45A NEMA,15HP@460/575Vac,2,3-Phase,3P,45 A,480Vac@60Hz - 440Vac@50Hz,600 Vac,Box Lug,Dust tight and Drip tight (Indoor),Fusible Disconnect,NEMA 12,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy *** Discontinued ***
Overview
Square D,COMBO STARTER 600VAC 45A NEMA,15HP@460/575Vac,2,3-Phase,3P,45 A,480Vac@60Hz - 440Vac@50Hz,600 Vac,Box Lug,Dust tight and Drip tight (Indoor),Fusible Disconnect,NEMA 12,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy *** Discontinued ***
Also known as: 785901517924, 8538SDA46V06
Specifications
Size: | 2 |
Standards: | California Proposition 65 |
Size: | 2 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)