Pump Panel, Fusible, NEMA Size 2, 60A, 120VAC, NEMA 3R, 3PH, 3P

Item #: 959742
Cat #: 8940WD3S2V02H30S
UPC: 785901703075
Sign In or Register to view pricing and more.
Pump Panel, Fusible, 45 Amp, NEMA Size 2, 60 Amp Fuse Clips, 120 Volt AC Coil, NEMA 3R, 3-Phase, 3-Pole, HAND-OFF-AUTO Selector Switch, Solid State Overload Relay

Overview

Pump Panel, Fusible, 45 Amp, NEMA Size 2, 60 Amp Fuse Clips, 120 Volt AC Coil, NEMA 3R, 3-Phase, 3-Pole, HAND-OFF-AUTO Selector Switch, Solid State Overload Relay
Also known as: 785901703075, 8940WD3S2V02H30S

Specifications

Type: Fusible Disconnect, Pump Panel
Size: 2
Standards: California Proposition 65
Type: Fusible Disconnect, Pump Panel
Standards: California Proposition 65
Size: 2

Customer Reviews

No reviews for this product
(0)