NEMA Size 2 Pump Panels

150 Found
Allen-Bradley

Pump Panel, NEMA 2, 45A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 349378
CAT #: 1232X-CNB-A1J-25R
UPC: 662072975442
Sign In or Register to view pricing and more.
Allen-Bradley

Pump Panel, NEMA 2, 480VAC Coil, 3R, Enclosure, E1 Overload Relay

Item #: 660179
CAT #: 1232-CNB-A2J-25R-HUB
UPC: 885630979397
Sign In or Register to view pricing and more.
Allen-Bradley

Pump Panel, NEMA 2, 240VAC Coil, 3R, Enclosure, E1 Overload Relay

Item #: 660178
CAT #: 1232-CNA-A2J-25R-HUB
UPC: 885630979380
Sign In or Register to view pricing and more.
Allen-Bradley

Pump Panel, NEMA 2, 45A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 349377
CAT #: 1232X-CNB-A1J-24R
UPC: 611320739589
Sign In or Register to view pricing and more.
Allen-Bradley

1233T Pump Panel Circuit Breaker

Item #: 1908293
CAT #: 1233T-CNB-A2J-C50-6P-412-HUB
UPC: 194033950613
Sign In or Register to view pricing and more.
Square D

Communications Adapter, Interbus, Modicon, Momentum, Twisted Pair, SUPI 3

Item #: 254471
CAT #: 170INT11003
UPC: 785901431855
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA EXTRA

Item #: 552059
CAT #: 1233X-CNBD-A2J-42
UPC: 781180607424
Sign In or Register to view pricing and more.
Allen-Bradley

Combination Starter, Breaker Type, NEMA 2, 480 Volts (B), 4/4X - Enclosure Code "C"

Item #: 416257
CAT #: 513-CCB-3-4R-6P-44
UPC: 611320625967
Sign In or Register to view pricing and more.
Square D

SQD 8538SDASP6

Item #: 525981
CAT #: 8538SDASP6
UPC: 785901908524
Sign In or Register to view pricing and more.
Square D

Pump Panel, Fusible, NEMA Size 2, 60A, 480VAC, NEMA 3R, 3PH, 3P

Item #: 1009481
CAT #: 8940WD3S2V06H30
UPC: 785901064039
Sign In or Register to view pricing and more.
Square D

8538SDASP4

Item #: 408353
CAT #: 8538SDASP4
UPC: 785901876427
Sign In or Register to view pricing and more.
ABB

Pump Panel, Size 2, Nema 3R Wide, 3PH, Breaker Disconnect

Item #: 636368
CAT #: CR340D3X4EZ148
UPC: 783164483796
Sign In or Register to view pricing and more.
Square D

COMBO STARTER 240VAC 45A NEMA

Item #: 546047
CAT #: 8538SDG12V02S
UPC: 785901515487
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA Combination Starter Disconnect

Item #: 76251
CAT #: 512-CACD-25R
UPC: 662072529676
Sign In or Register to view pricing and more.
Allen-Bradley

Pump Panel, NEMA 2, 45A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 215570
CAT #: 1232X-CNB-A2J-25
UPC: 662468978415
Sign In or Register to view pricing and more.
Allen-Bradley

AB 1233-CNA-A2J-42 NEMA SIZE 2

Item #: 521140
CAT #: 1233-CNA-A2J-42
UPC: 612598948307
Sign In or Register to view pricing and more.
Allen-Bradley

Pump Panel, NEMA 2, 45A, 480VAC Coil, Disconnect Switch, NEMA 3R

Pump Panel, NEMA 2, 45 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 60 Amp Fuse Clips
Item #: 349378
CAT #: 1232X-CNB-A1J-25R
UPC: 662072975442
Sign In or Register to view pricing and more.
Allen-Bradley

Pump Panel, NEMA 2, 480VAC Coil, 3R, Enclosure, E1 Overload Relay

Pump Panel, NEMA Size 2, 45 Amp, 3-Pole, 480 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload
Item #: 660179
CAT #: 1232-CNB-A2J-25R-HUB
UPC: 885630979397
Sign In or Register to view pricing and more.
Allen-Bradley

Pump Panel, NEMA 2, 240VAC Coil, 3R, Enclosure, E1 Overload Relay

Pump Panel, NEMA Size 2, 45 Amp, 3-Pole, 240 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload
Item #: 660178
CAT #: 1232-CNA-A2J-25R-HUB
UPC: 885630979380
Sign In or Register to view pricing and more.
Allen-Bradley

Pump Panel, NEMA 2, 45A, 480VAC Coil, Disconnect Switch, NEMA 3R

Pump Panel, NEMA 2, 45 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 30 Amp Fuse Clips
Item #: 349377
CAT #: 1232X-CNB-A1J-24R
UPC: 611320739589
Sign In or Register to view pricing and more.
Allen-Bradley

1233T Pump Panel Circuit Breaker

1233T Pump Panel Circuit Breaker, Size 2, 120-480V, 50/60Hz Control Voltage
Item #: 1908293
CAT #: 1233T-CNB-A2J-C50-6P-412-HUB
UPC: 194033950613
Sign In or Register to view pricing and more.
Square D

Communications Adapter, Interbus, Modicon, Momentum, Twisted Pair, SUPI 3

Communications Adapter, Interbus, Modicon, Momentum, Twisted Pair, SUPI 3
Item #: 254471
CAT #: 170INT11003
UPC: 785901431855
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA EXTRA

AB 1233X-CNBD-A2J-42 NEMA EXTRA SPACE PUMP PANEL CKT-BKR
Item #: 552059
CAT #: 1233X-CNBD-A2J-42
UPC: 781180607424
Sign In or Register to view pricing and more.
Allen-Bradley

Combination Starter, Breaker Type, NEMA 2, 480 Volts (B), 4/4X - Enclosure Code "C"

NEMA Combination Starter, 45 Amp, 120 Volt AC Coil, Circuit Breaker Type, NEMA 2, 480 Volts (B), Type 4/4X - Enclosure Code "C"
Item #: 416257
CAT #: 513-CCB-3-4R-6P-44
UPC: 611320625967
Sign In or Register to view pricing and more.
Square D

SQD 8538SDASP6

SQD 8538SDASP6 8538SDA24V02CH30P51P52SX22Y74
Item #: 525981
CAT #: 8538SDASP6
UPC: 785901908524
Sign In or Register to view pricing and more.
Square D

Pump Panel, Fusible, NEMA Size 2, 60A, 480VAC, NEMA 3R, 3PH, 3P

Pump Panel, Fusible, 45 Amp, NEMA Size 2, 60 Amp Fuse Clips, 480 Volt AC Coil, NEMA 3R, 3-Phase, 3-Pole, HAND-OFF-AUTO Selector Switch, Solid State Overload Relay
Item #: 1009481
CAT #: 8940WD3S2V06H30
UPC: 785901064039
Sign In or Register to view pricing and more.
Square D

8538SDASP4

SQD 8538SDASP4
Item #: 408353
CAT #: 8538SDASP4
UPC: 785901876427
Sign In or Register to view pricing and more.
ABB

Pump Panel, Size 2, Nema 3R Wide, 3PH, Breaker Disconnect

Pump Panel, Size 2, Nema 3R Wide, 3 Phase, Breaker Disconnect
Item #: 636368
CAT #: CR340D3X4EZ148
UPC: 783164483796
Sign In or Register to view pricing and more.
Square D

COMBO STARTER 240VAC 45A NEMA

Square D,STARTER MOTOR CONTROL <1000VAC,10HP@200Vac - 15HP@230Vac,120Vac@60Hz - 110Vac@50Hz,2,3-Phase,3P,45 A,600 Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package
Item #: 546047
CAT #: 8538SDG12V02S
UPC: 785901515487
Sign In or Register to view pricing and more.
Allen-Bradley

NEMA Combination Starter Disconnect

Combination Starter Disconnect,Size 2,120V 60 Hz,NEMA 1 General Purpose,Fusible,60 A Class R,No options,600/110/120 VAC 50/60Hz (CD),Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
Item #: 76251
CAT #: 512-CACD-25R
UPC: 662072529676
Sign In or Register to view pricing and more.
Allen-Bradley

Pump Panel, NEMA 2, 45A, 480VAC Coil, Disconnect Switch, NEMA 3R

Pump Panel, NEMA 2, 45 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Narrow, 9 - 45 Amp Range, 60 Amp Fuse Clips
Item #: 215570
CAT #: 1232X-CNB-A2J-25
UPC: 662468978415
Sign In or Register to view pricing and more.
Allen-Bradley

AB 1233-CNA-A2J-42 NEMA SIZE 2

AB 1233-CNA-A2J-42 NEMA SIZE 2 SLIMINE PUMP PANEL CKT-BKR
Item #: 521140
CAT #: 1233-CNA-A2J-42
UPC: 612598948307
Sign In or Register to view pricing and more.
Page 1 of 10
150 Items found