Pump Panel, NEMA 4, 135A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 252240
Cat #: 1232X-ENB-A2M-27R
UPC: 662072982723
Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA 4, 135 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 30 - 150 Amp Range, 200 Amp Fuse Clips

Overview

Pump Panel, NEMA 4, 135 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 30 - 150 Amp Range, 200 Amp Fuse Clips
Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.
Also known as: 662072982723, 1232X-ENB-A2M-27R

Specifications

Amps: 135
Poles: 3
Type: Fused, Pump Panel, Disconnect
Size: 4
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Amps: 135
Type: Fused, Pump Panel, Disconnect
Volts AC Control: 480
Poles: 3
Size: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)