Combination Starter, Breaker Type, Size 4, 460VAC, 150A, NEMA 4/4X

Item #: 1131120
Cat #: 513-ECB-A2M-3-6XP-17-50-9001
UPC: 191326310086
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter, Breaker Type, Size 4, 460 Volt AC, 150 Amp, 120 Volt AC Control, NEMA 4/4X, Enclosure Code C,

Overview

Combination Starter, Breaker Type, Size 4, 460 Volt AC, 150 Amp, 120 Volt AC Control, NEMA 4/4X, Enclosure Code C,
Also known as: 191326310086, 513-ECB-A2M-3-6XP-17-50-9001

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Horsepower: 100
Mounting: Surface
Material: Stainless Steel
Amps: 150
Volts AC: 460
Type: Combination Starter, Breaker Type
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC Control: 120
Poles: 3
Mounting: Surface
Amps: 150
Type: Combination Starter, Breaker Type
Phase: 3
Horsepower: 100
Material: Stainless Steel
Volts AC: 460
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)