Freedom, Combination, Pump Panel, Size N4, 480V

Item #: 1155269
Cat #: ECN5542CAH-R63/F
UPC: 786685456324
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, 150 Amp HMCP Circuit Breaker, 100 Maximum Hp @ 480V, Electronic Overload Relay, 28-135 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 48.40", W: 21.00", D: 8.97"

Overview

NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, 150 Amp HMCP Circuit Breaker, 100 Maximum Hp @ 480V, Electronic Overload Relay, 28-135 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 48.40", W: 21.00", D: 8.97"
Freedom Industrial Pump Panel Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 4, 28-140A solid-state relay
Also known as: 786685456324, ECN5542CAH-R63/F, combiner panel

Specifications

Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Horsepower: 100
Amps: 150
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Horsepower: 100
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Amps: 150
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)