This product may not be available in all locations.
COMBO STARTER 600VAC 135A NEMA *** Discontinued ***
Item #:
650410
Cat #:
8538SFA23V06
UPC:
785901762607
Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 135A NEMA,100 hp 575 V AC 3 phases-100 hp 460 V AC 3 phases,3,4,3-Phase,3-Pole,480Vac@60Hz - 440Vac@50Hz,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),NEMA 12 painted sheet steel with external reset,S,fusible disconnect switch H 200 A,without,melting alloy *** Discontinued ***
Overview
Square D,COMBO STARTER 600VAC 135A NEMA,100 hp 575 V AC 3 phases-100 hp 460 V AC 3 phases,3,4,3-Phase,3-Pole,480Vac@60Hz - 440Vac@50Hz,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),NEMA 12 painted sheet steel with external reset,S,fusible disconnect switch H 200 A,without,melting alloy *** Discontinued ***
Also known as: 785901762607, 8538SFA23V06
Specifications
Type: | Combination Starter |
Standards: | California Proposition 65 |
Type: | Combination Starter |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)