Motor Controller, Enclosed, 135A, 460VAC, 3PH, 100HP, NEMA 3R

Item #: 417506
Cat #: 153H-C135XBD-50
UPC: 612598617784
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Enclosed, 135 Amp, 400 - 460 Volt AC, 3-Phase, 100 Horse Power Rated, NEMA 3R

Overview

Motor Controller, SMC-3, Enclosed, 135 Amp, 400 - 460 Volt AC, 3-Phase, 100 Horse Power Rated, NEMA 3R
Also known as: 612598617784, 153H-C135XBD-50

Specifications

Phase: 3
Amps: 135
Horsepower: 100
Mounting: Surface
Type: Motor Controller
IP/NEMA Rating: NEMA 3R
Phase: 3
Horsepower: 100
Type: Motor Controller
Amps: 135
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)