N3R, Pump Panel, 125 HP Softstarter

Item #: 1154483
Cat #: ECS98X2CAJ-C1P7S3E8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Softstarter, 125 Hp @ 480V, 156 Amp @ 480V, NEMA 3R, S611 Series, Frame C. Control Voltage: 120V AC. Includes: 250 Amp Thermal Magnetic CB, Control Power Transformer, Start/Stop, H/O/A, Service Entrance Kit with Ground Bar.

Overview

Enclosed Softstarter, 125 Hp @ 480V, 156 Amp @ 480V, NEMA 3R, S611 Series, Frame C. Control Voltage: 120V AC. Includes: 250 Amp Thermal Magnetic CB, Control Power Transformer, Start/Stop, H/O/A, Service Entrance Kit with Ground Bar.
Also known as: ECS98X2CAJ-C1P7S3E8

Specifications

Type: Soft Starter, Pump Panel
Amps: 156
Horsepower: 125
Volts AC: 120
IP/NEMA Rating: NEMA 3R
Type: Soft Starter, Pump Panel
Horsepower: 125
IP/NEMA Rating: NEMA 3R
Amps: 156
Volts AC: 120

Customer Reviews

No reviews for this product
(0)