Pump Panel, Size 1, 27A, 120VAC Coil, 3P, NEMA 3R, Fusible Disconnect

Item #: 456630
Cat #: 8940SSC4010V02S
UPC: 785901081968
Sign In or Register to view pricing and more.
Pump Panel, Well Guard, Size 1, 27 Amp, 120 Volt AC Coil, 3-Pole, NEMA 3R, Fusible, H or K Fuses, 10 Horse Power @ 480 Volt, HAND-OFF-AUTO Selector Switch, START Push Button

Overview

Pump Panel, Well Guard, Size 1, 27 Amp, 120 Volt AC Coil, 3-Pole, NEMA 3R, Fusible, H or K Fuses, 10 Horse Power @ 480 Volt, HAND-OFF-AUTO Selector Switch, START Push Button
Also known as: 785901081968, 8940SSC4010V02S

Specifications

Type: Pump Panel
Standards: California Proposition 65
Type: Pump Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)